Zoro Homepage

12V 50W Halogen Microscope Bulb

  • Mfr # BH-12V50W

  • Zoro # G004197253


product price: $24.19
/ea

Key Features

Length
9
Height
1.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-12V50W
Zoro #
G004197253
UPC #
609224584541
Country of Origin
China

Dimensions

Length
9
Height
1.5
Width
7

Details

Item
bulb

Description

This is a 12V 50W halogen bulb for IN200 series microscopes. We combine shipping for multi-unit purchase to save your shipping cost.


Features & Specifications:


  • Watt: 50W

  • Voltage: 12V

  • Type: halogen


  • 12V 50W halogen bulb for IN200 series microscopes.
  • We combine shipping for multi-unit purchase to save your shipping cost.
  • Watt: 50W
  • Voltage: 12V
  • Type: halogen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.