Zoro Homepage

12W 72 LED Task Lamp on Articulating Arm with Table Clamp

  • Mfr # LMP-72

  • Zoro # G516323263


product price: $96.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-72
Zoro #
G516323263
UPC #
-
Country of Origin
China

Description

12W 72 LED Task Lamp on Articulating Arm with Table Clamp. This LED lamp is built for illuminating a wide area workspace. The 72 integrated 12W, high quality LEDs can be dimmed or brightened to perfectly adjust the brightness levels to your needs while drawing minimum power. Light up your monitor/desk evenly and softly without ghost, glare, or flickers. Easily clamp to your desk or table to help save space. The sturdy metal arm raises the lamp heads up to 25" to meet any lighting needs while being easy to maneuver and lock into position. Perfect for small to medium sized work areas where space may be limited. Specifications: Light Source 72 SMD Surface Mounted Diode LED Lamp Wattage 12 Lumens 1160 Color Temperature 6000-7000k Lamp Head Dimension 13.23"L x 3.31"W Arm Length 2x13" Arm Adjust Degrees 360° Max Distance From Light Source to Surface 21.5" Dimmable Yes Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 7 lb. Package Dimension 25.2"L x 10.63"W x 20.1"H Color White Quick Installation Guide/Product Manual Included Certifications CE, RoHS What's Included? Lamp Surface Clamp User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.