Zoro Homepage

12W Fluorescent Ring Light Bulb

  • Mfr # FRL12B

  • Zoro # G504197289


product price: $24.19
/ea

Key Features

Length
4.72
Height
1.89
Width
4.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL12B
Zoro #
G504197289
UPC #
13964567175
Country of Origin
China

Dimensions

Length
4.72
Height
1.89
Width
4.13

Details

Item
bulb

Description

This is a 12W fluorescent ring bulb. It comes with 78 mm inner diameter and 103 mm outer diameter. It fits the 12W microscope fluorescent ring lights with Model FRL12.

Features & Specifications

  • Power: 12W
  • Voltage: 110V/220V
  • Type: fluorescent ring bulb
  • Inner Diameter: 3-1/16" (78mm)
  • Outer Diameter: 4-1/16" (103mm)
  • Manufactured under ISO 9001 Quality Control Standards

    • Power: 12W
    • Voltage: 110V/220V
    • Type: fluorescent ring bulb
    • Inner Diameter: 3-1/16" (78mm)
    • Outer Diameter: 4-1/16" (103mm)

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.