Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12W Microscope Fluorescent Ring Light

  • Mfr # FRL12

  • Zoro # G204197268


product price: $61.79
/ea

Key Features

Length
9.06
Height
1.97
Width
7.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRL12
Zoro #
G204197268
UPC #
13964504675
Country of Origin
China

Dimensions

Length
9.06
Height
1.97
Width
7.68

Details

Item
illuminator

Description

This is a 12W fluorescent ring light for stereo microscopes. It includes a ring light unit with 2-3/4" (70mm) inner diameter and a spare ring bulb. Using 110V power, it provides cool, even and bright illumination for sharp and clear images.


  • This is a 12W fluorescent ring light for stereo microscopes. It includes a ring light unit with 2-3/4" (70mm) inner diameter and a spare ring bulb.
  • Using 110V power, it provides cool, even and bright illumination for sharp and clear images.
  • It comes with one year warranty against manufacturing defects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.