Zoro Homepage

12X-75X Magnification Binocular Stereo Zoom Microscope Body Only

  • Mfr # H850

  • Zoro # G916361131


product price: $642.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H850
Zoro #
G916361131
UPC #
-
Country of Origin
China

Description

12X-75X Magnification Binocular Stereo Zoom Microscope Body Only. Specifications: Model: H850Set and see, no special knowledge neededZoom ratio 1:6.3Diopter regulator on both eyepiecesHigh quality optical glass elementsWork with a boom stand or regular stand with 76mm mount sizeOffers crisp sharp, high resolution imagesMicroscope Head:45 degrees inclined 360 degrees rotatable binocular headSharp stereo erect images over a super wide field viewAdjustable interpupillary distance 50 - 70 mm to fit anyone's eyesInterpupillary distance: 5070mmBody mounting ring size: 76mm Magnifications and Objectives: Total magnifications: 12X75XEyepieces: wide field 15X with 16mm field of viewObjectives: zoom 0.8X 5XWorking distance: 115mmField of view: 19.5mm at 12X magnification, 3.5mm at 75X magnification Size and Weight: Dimensions: 7-1/4 " x 7-1/8" x 8-3/16" 18.5cm x 18cm x 20.8cmNet weight: 3lb 6oz 1.53kg Packing List: Binocular stereo microscope body A pair of wide field eyepieces WF15X/16


  • Model: H850
  • Set and see, no special knowledge needed
  • Zoom ratio 1:6.3
  • Diopter regulator on both eyepieces
  • High quality optical glass elements
  • Work with a boom stand or regular stand with phi 76mm mount size
  • Offers crisp sharp, high resolution images

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.