Zoro Homepage

1.3MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens

  • Mfr # MU130

  • Zoro # G504197357


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length
6.69
Height
2.36
Width
5.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU130
Zoro #
G504197357
UPC #
13964501810
Country of Origin
China

Dimensions

Length
6.69
Height
2.36
Width
5.91

Details

Item
camera

Description

This 1.3MP digital camera for microscopes is designed to capture still images, as well as stream and record live video on Windows, Mac, and Linux computers. The user-friendly, stand-alone software for Windows XP/Vista/7/8/10 offers advanced features, including stitching, EDF (Extended Depth of Focus), video-recording, and measurement functions. It allows you to make notes, shapes, watermarks, and precise measurements with ease. Preview and capture resolutions can be set independently, allowing you to simultaneously view high-speed, low-resolution live video, while capturing higher-resolution images or video. The software for Linux and Mac allow you to capture still images and record video, as well as control color and exposure.


Designed using the C-mount standard, the camera with the included reduction lens and two sizing-adapters can fit 23mm, 30mm, and 30.5mm photo ports and ocular ports. The reduction lens increases the field-of-view to better match what's seen through the eyepieces. Using a standard USB 2.0 connection, the camera is easy to install. Drawing power from the USB connection, no additional connections are needed. The included calibration slide allows you to take acurate measurements in the software by creating baseline measurements at multiple magnifications.


  • Sensor:
  • Sensor | MT9M111
  • Sensor Type | CMOS
  • Shutter |
  • Binning |
  • Sensitivity |
  • 1.3MP USB digital camera captures still images and streams live videos on your computer
  • User-friendly software is compatible with Windows 8.1/10/11, Mac OS X, and Linux
  • Sophisticated software for Windows offers editing, processing and advanced features including Stitching, EDF and measurement functions
  • Linux and Mac software records video and still images, with controls for exposure and color
  • Fits four mounting sizes: 23mm, 30mm, 30.5mm, and C-mount (two mounting adapters included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.