Zoro Homepage

144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing

  • Mfr # LED-144W-ZK

  • Zoro # G504197227


product price: $51.45
/ea

Key Features

Length
8
Height
4
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-144W-ZK
Zoro #
G504197227
UPC #
840979102554
Country of Origin
China

Dimensions

Length
8
Height
4
Width
6

Details

Item
illuminator

Description

This is a 144-LED intensity adjustable ring light for stereo microscopes with mounting size 2.4" (61mm) in diameter. The ring light has 2.5" (62.5mm) inside and 3.64" (92.5mm) overall outside diameters. It works with power supplies from a 100-240V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes. /p>


Features & Specifications :


  • 144 bright white LED bulbs

  • 6000K color temperature

  • Variable intensity control

  • Intense and focused shadow-free illumination

  • Power input: 100-240V, 50-60HZ, auto switching

  • Fits up to 2.4" (61mm) mount rings

  • Inside diameter of the ring light: 2.5" (62.5mm)

  • Mounting flange has.63" (16mm) depth

  • 48mm threaded mounting ring has 53.75mm outer diameter

  • Overall outside diameter: 4" (100mm)


Packing List :


  • One 144-LED Ring Light

  • One Power Adapter

  • One 48mm Ring Adapter

  • Shipping Weight: 1-lbs


  • Provides intense and focused shadow-free illumination
  • 2.5" (62.5mm) inside and 3.64" (92.5mm) overall outside diameters
  • Power input: 110-240V, 50-60HZ, auto switching
  • 1-7/8" (48 mm in diameter) ring adapter included
  • One YEAR WARRANTY from AmScope Including Parts & Labor!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.