Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150W Fiber Optic Dual Gooseneck Illuminator for Microscopes

  • Mfr # HL250-BY

  • Zoro # G705660087


product price: $554.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL250-BY
Zoro #
G705660087
UPC #
840979100901
Country of Origin
China

Description

This is a fiber optic dual light microscope illuminator in mint condition. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. Each metal-sheathed light cable is 22-inch long and can be bent into various positions. Light source is a 110V unit with solid-state controls. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications.


Features & Specifications :


  • 150 Watt Halogen Variable Intensity Fiber Optic Light Source.

  • Convenient Top Window Design for Changing Bulbs.

  • Auto-Shut-Off Mechanism for Electrical Safety.

  • Great for Discriminating Lighting.

  • Perfect for Evenly Illuminating a Specimen without Heating.

  • High Intensity 24V/150W Quartz Halogen Bulb.

  • Forced Air Cooling System.

  • 3200 Degrees Kelvin Lamp Color Temperature.

  • Durable Metal Construction.

  • Manufactured under ISO 9001-Standards.


Packing List :


  • One 150W Halogen Light Source

  • One Y-Shape Fiber Optic Lamp

  • One Power Cord

  • Two Spare Fuses

  • Shipping Weight: 16-Lbs


  • 150W fiber optic cool light halogen illumination
  • 22" long bifurcated fiber optic lights with intensity control
  • Electricity auto-shut-off mechanism for insuring safety
  • Filter slot ready for accepting color filters to change light color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.