Zoro Homepage

150W Fiber Optic Microscope Illuminator w/ Ring Dual and Single Gooseneck Lights

  • Mfr # HL250-AOYS

  • Zoro # G105659896


product price: $1,304.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL250-AOYS
Zoro #
G105659896
UPC #
840979101526
Country of Origin
China

Description

This fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 150 Watt halogen light source, O-ring light, single gooseneck light, and dual gooseneck lights. The light source has a built-in heat filter for cool light, a specially designed slot for color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The O-ring light comes with 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter as well as a 35" (890mm) metal-sheathed light cable. Each gooseneck light cable is 22-inch long and can be bent into various positions. This cool high intensity lighting system is excellent for biological and electronic applications. This un

Features & Specifications:

  • Fiber Optic Illuminator with O-Ring Light, Single Gooseneck Light, and Dual Gooseneck Lights

  • 150 Watt Halogen Light Source with Variable Intensity

  • Built-in Heat Filter

  • Specially Designed Slot for Color Filters (available as optional items)

  • Convenient Top Window Design for Changing Bulbs

  • Auto-Shut-Off Mechanism for Electrical Safety

  • Great for Discriminating Lighting

  • Perfect for Evenly Illuminating a Specimen without Heating

  • High Intensity 24V/150W Quartz Halogen Bulb

  • Forced Air Cooling System

  • 3200 Degrees Kelvin Lamp Color Temperature

  • Durable Metal Construction

  • Manufactured under ISO 9001-Standards

  • Shipping Weight: 18-Lbs

  • Packing List :

  • One 150W Variable Intensity Halogen Light Source

  • One Fiber Optic O-Ring Light

  • One Fiber Optic Single Gooseneck Light

  • Fiber Optic Dual Gooseneck Lights

  • One Power Cord

  • Two Spare Fuses

    • 150W cool light fiber optic halogen illuminator
    • 35" long metal-sheathed fiber optic ring light
    • 22" long metal-sheathed fiber optic bifurcated lights
    • 22" long metal-sheathed fiber optic single gooseneck light
    • Electricity auto-shut-off mechanism for insuring user's safety
    • Filter slot ready for accepting filters to change light color

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.