Zoro Homepage

150W Fiber-Optic Microscope Illuminator with Ring light

  • Mfr # HL150-AR

  • Zoro # G005660015


product price: $786.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL150-AR
Zoro #
G005660015
UPC #
13964504545
Country of Origin
China

Description

This is a fiber optic ring illuminator for microscopes in mint condition. Its metal-sheathed light cable is 35" (890mm) long. The ring light is 150Watt with 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter. It is fully adjustable in intensity. The light source is a 110V unit with solid-state controls and a two-step, 5/8" and 25/32" (16mm and 20mm in diameter), adaptive hole for the fiber optic cable. This cool high intensity lighting system is excellent for biological and electronic applications.


Features & Specifications :


  • 150 Watt Halogen Variable Intensity Fiber Optic Ring Illuminator

  • Even, Bright and Cool Illumination Perfect for a Specimen without Heating

  • Great for Discriminating Lighting

  • 3200 Degrees Kelvin Lamp Color Temperature

  • 35" (890mm) Light Cable

  • 5/8" and 25/32" (16mm and 20mm) Two-Step Adaptive Connection

  • Ring Light with 2-1/8" (56mm) Inside and 3-1/8" (80mm) Outside Diameters

  • Forced Air Cooling System

  • Durable Metal Construction

  • High Intensity 24V/150W Quartz Halogen Bulb

  • Power Input: 110V (Please email for availability of 220/240V)

  • Manufactured under ISO 9001-Standards

  • Shipping Weight: 15-lbs


Packing List :


  • One 150W Halogen Light Source

  • One O-Shape Fiber Optic Lamp

  • One Power Cord

  • Two Spare Fuses


  • 150W powerful halogen illumination
  • Fiber optic cool light with intensity control
  • 35" (890mm) long ring lights
  • Forced air cooling system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.