
1.75X & 4X Magnification 5 Diameter Lens 56 LED 9W Tabletop Magnifying Lamp
Mfr # MAGLED-56-TT
Zoro # G016323183
product price: $90.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAGLED-56-TT
Zoro #
G016323183
UPC #
-
Country of Origin
China
Description
1.75X & 4X Magnification 5in Diameter Lens 56 LED 9W Tabletop Magnifying Lamp. New from AmScope - our new magnifying lamp comes standard with a bright, eye-friendly 9W LED and glass lens that magnifies objects 1.75X larger than the original size. This magnifying lamp is specially designed to provide the best lighting experience without ghost, glare, or flicker helps reduce eye strain, and reveals crystal-clear, true-to-life colors while saving energy with a low power draw. Two points of adjustment on the sturdy metal arm allow you to move the lens closer or farther from the subject. This tabletop lamp fits well in work areas where space is limited. Perfect for electronics manufacturing, manufacturing inspection, soldering, repair work, lab work, studying, writing, reading, etc. Specifications Light Source 56 SMD Surface Mounted Diode LED Lamp Wattage 9W Lumens 650 Color Temperature 6000-7000k Magnification 1.75 Lens Size 6.85"x4.25" Lens Material Glass Lamp Head Dimension 8" x 11" Arm Length 12" Arm Adjust Degrees 30-90° Base Dimensions 9.45" x 7.87" Max Distance From Light Source to Surface 15" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 7 lb. Package Dimension 17.64"L x 7.9"W x 12.2"H Color White Quick Installation Guide/Product Manual Included Certifications CE, RoHS What's Included? Magnifying Lamp w/ Base User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.