1.75X 5in Diameter Lens 3 Diopter LED Magnifying Lamp on Articulating Arm w/Heavy-Duty Table Clamp

  • Mfr # MAGLED-8066D8

  • Zoro # G716323179


product price:  $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGLED-8066D8
Zoro #
G716323179
UPC #
-
Country of Origin
China

Description

1.75X Magnification 5" Diameter Lens 3 Diopter LED Magnifying Lamp on Articulating Arm with Heavy-Duty Table Clamp. With this eye-friendly 70p SMD LED magnifying lamp, you can enjoy observing objects without glare! It's specially designed to provide the best lighting experience without ghost, glare, or flicker helps reduce eye strain, and reveals crystal-clear, true-to-life colors. Three points of adjustment on the sturdy metal arm allow you to lock the lamp head at any position as needed. Perfect for working on small prints, sewing, knitting, studying, writing, reading, working, etc. It will magnify objects 1.75X bigger than their original size, perfect for lab technicians and a range of pro tasks. Specifications: Light Source 70 SMD Surface Mounted Diode LED Lamp Head Dimension 11.42" x 11.42" Arm Length 2x15.75" Arm Adjust Degrees 360° Magnification 1.75X Lens Diameter 5" Max Distance Light Source to Surface 29.125" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Clamp Distance 0.4" to 2.4" Wattage 12w Lumens 912lm Color Temperature 6000-7000K Weight 7.71LB Package Dimension 52.8X36.2X7.5cm Color White Quick Installation Guide/Product Manual Included Certifications CE, ROHS


  • This 1.75X magnification 3 diopter magnifying lamp can rotate 270 degrees and using the articulating arm be perfectly positioned for any task at home, in the office for in any industrial inspection application
  • 70 LED lights provide ghost, glare and flicker-free illumination of any object being inspected
  • The well-balanced metal arm has three points of adjustment and the magnifying head can be locked into position using an easy-to-use thumb screw. The large 5†diameter optic allows for a large field of view from any angle
  • Includes a removable lens cover to prevent damage to the lens and to keep it clean when not in use
  • The table clamp easily screws onto any surface from 0.4†to 2.4†high
  • Includes a power cord with on/off switch attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.