Zoro Homepage

1.75X and 4X Magnification 4in Diameter Lens 40 LED Adjustable Tabletop Magnifying Lamp

  • Mfr # MAGLED-8093-A

  • Zoro # G716323162


product price: $51.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGLED-8093-A
Zoro #
G716323162
UPC #
-
Country of Origin
China

Description

1.75X and 4X Magnification 4" Diameter Lens 40 LED Adjustable Tabletop Magnifying Lamp. Perfect for the office, factory, school or home - our versatile 15" tall tabletop magnifying lamp provides magnification and lighting for virtually any task. Perfect for industrial inspection and quality control, assembly or repair functions, reading, and general desk or workstation lighting. The 4" diameter round glass lens provides 1.75 magnification - suitable for most applications. For more detailed work - this magnifying lamp includes a spot magnifying lens that increases the magnification to 4X. Two magnification levels - 3 Diopter 1.75X magnification and 12 Diopter 4X magnification 4" diameter round glass lens with hinged protection cover 40 energy-saving LED lights provide bright and cool illumination 15" tall lamp with swivel head and folding arm allows for easy positioning of objects being viewed The sturdy 3 lb. lamp is made of durable plastic which can easily be cleaned The swivel head and adjustable arm allow for precise positioning 58" long cord Allen wrench for tightening arm included Specifications: Light Source 40PCS SMD Surface Mounted Diode LED Lamp Head Dimension 5.91" x 5.91" Lamp Base Dimension 6.69" x 5.91" Arm Length 11.81" Arm Adjust Degrees 180° Magnification 1.75X and 4X Lens Diameter 4" Max Distance From Light Source to Surface 10" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Clamp Distance 2.76" Wattage 6W Lumens 520lm Color Temperature 6000-7000K Weight 3LB Package Dimension 22.83" x 18.9" x 15.95" Color White Quick Installation Guide/Product Manual Included Certifications CE, ROHS


  • Versatile 15†tall tabletop magnifying lamp is perfect for industrial inspection, detailed repair functions and for general desk or workstation lighting
  • 4†round glass lens magnifies 1.75X â€" spot diopter provides 4X magnification
  • Dual-swivel head and arm allows for exact positioning for any task
  • Bright 40 long-life LED lights clearly illuminate all types of objects
  • Hinged pop-up top prevents lens from scratching, dirt and dust when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.