1.75X Dual Gooseneck 4 Diameter Lens 8W LED Clip-on Magnifying Lamp in Black w/Circuit Board Holde

  • Mfr # MAGLED-8090

  • Zoro # G016323176


product price:  $62.99
/ea

Key Features

Arm Length
15.75 in
Lamp Head Dimension
6.3x6.3 in
Light Source
60 SMD (Surface Mounted Diode) LED
Power Source
USB cable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAGLED-8090
Zoro #
G016323176
UPC #
-
Country of Origin
China

Dimensions

Arm Length
15.75 in
Lamp Head Dimension
6.3x6.3 in
Lens Diameter
4 in

Details

Light Source
60 SMD (Surface Mounted Diode) LED
Power Source
USB cable
Color
Black
Voltage
AC 110-120V 60Hz
Watts
8W
Lumens
220lm
Max Distance From Light Source to Surface
15 in
Standards
CE
Magnification
1.75X
Color Temperature
3000k/4000k/6500k
Arm Adjust Degrees
360°
Dimmable
Yes

Description

1.75X Magnification Dual Gooseneck 4in Diameter Lens 8W LED Clip-on Magnifying Lamp in Black with Circuit Board Holder. AmScope's latest magnifying lamp comes offers an 8W LED, 1.75 magnification 3 diopter lens, and is equipped with a circuit board holder for hands-free observations. With adjustable light control, switch from bright warm to cool to suit your needs. 1.75X 3 diopter magnification is great for all office, lab, garage, and production use 8W LED lamp with table clamp to use with any desk Includes adjustable light switch and helping hands for circuit board detail work Specifications: Light Source 60 SMD Surface Mounted Diode LED Lamp Head Dimension 6.3x6.3" Arm Length 15.75" Arm Adjust Degrees 360° Magnification 1.75X Lens Diameter 4" Max Distance From Light Source to Surface 15" Dimmable Yes. Dimmer on the Lamp Head Power Source USB cable Voltage AC 110-120V 60Hz Clamp Distance Up to 2.56" Wattage 8W Lumens 220lm Color Temperature 3000k/4000k/6500k Weight 2.2 lb Package Dimension 33X22X10cm Color Black Quick Installation Guide/Product Manual Included Certifications ROHS, REACH


  • Unique dual gooseneck magnifying lamp with dual clip specimen holder makes handsfree examination of objects a breeze
  • This portable lamp easily clips onto most desks, tables or workbenches
  • Adjustable 8W LED light provides 300 lumens of flicker-free illumination - 4" diameter round lens
  • 1.75X magnifying (3 Diopter) lens with an approximate 13" working distance
  • Rotates 360 degrees to allow for inspection from any angle
  • USB power cord allows for portability or for use with a regular outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.