1.75X Magnification 5 Diameter Lens 56 LED 9W Magnifying Lamp with Rolling Floor Stand in Black

  • Mfr # MAGLED-56-FS-B

  • Zoro # G616323163


product price:  $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGLED-56-FS-B
Zoro #
G616323163
UPC #
-
Country of Origin
China

Description

1.75X Magnification 5in Diameter Lens 56 LED 9W Magnifying Lamp with Rolling Floor Stand in Black. New from AmScope - our new magnifying lamp comes standard with a bright, eye-friendly 9W LED and glass lens that magnifies objects 1.75X larger than the original size. This magnifying lamp is specially designed to provide the best lighting experience without ghost, glare, or flicker helps reduce eye strain, and reveals crystal-clear, true-to-life colors while saving energy with a low power draw. Three points of adjustment on the sturdy metal arm allow you to lock the lamp head at any position as needed. Comes with both a rolling floor stand and a surface clamp to allow for optimal placement and mobility within your workspace. Perfect for electronics manufacturing, manufacturing inspection, soldering, repair work, lab work, medical and dental offices, studying, writing, reading, etc. Specifications: Light Source 56 SMD Surface Mounted Diode LED Lamp Wattage 9W Lumens 720 Color Temperature 6000-7000k Magnification 1.75 Lens Size 5" Lens Material Glass Lamp Head Dimension 7.36" x 11.9" Arm Length 2x17" Arm Adjust Degrees 360° Max Distance From Light Source to Surface 60" Stand Height 64.5" Base Diameter 16" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 8 lb. Package Dimension 21.5"L*19.5"W x 14"H Color Black Quick Installation Guide/Product Manual Included Certifications CE, RoHS What's Included? Magnifying Lamp Rolling Floor Stand Surface Clamp User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.