Zoro Homepage

1.75X Magnification 5 Diameter Lens 60 LED Desktop Magnifying Lamp

  • Mfr # MAGLED-8098-2-A

  • Zoro # G516323164


product price: $81.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGLED-8098-2-A
Zoro #
G516323164
UPC #
-
Country of Origin
China

Description

1.75X Magnification 5in Diameter Lens 60 LED Desktop Magnifying Lamp. Our LED magnifying lamp is designed with 60 pcs SMD LED, which can be used as a lamp magnifier or just a common table lamp. With adjustable brightness, it can meet your specific needs for lighting. The high transparency magnifier lets you see small details easily. This lamp comes equipped with a genuine 3-diopter real optical glass magnifying lens. Paired with bright LED lights that can magnify objects 1.75X bigger than their original size. It will work great for activities like object observing, metal working, hand embroidery, webcam lighting, reading, and much more! The heavy-duty base makes it always in a stable position where you need it and don't tip over easily when you freely adjust the lamp arm. High quality and long-lasting. This light helps people enjoy hobbies by reducing eye strain and avoiding headaches with 60pcs SMD LED, which outputs 650 lumens ghost, glare, and flicker-free lighting. Specifications: Light Source 60 SMD Surface Mounted Diode LED Lamp Head Dimension Diameter 7.87" Lamp Base Dimension 7.48x9.06" Arm Length 11.81" Arm Adjust Degrees 180° Magnification 1.75X Lens Diameter 5" Max Distance From Light Source to Surface 11" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Clamp Distance Up to 2.76" Wattage 11W Lumens 850lm Color Temperature 6000-7000K Weight 5.51LBS Package Dimension 23.23" x 9" x 5.9" Color White Quick Installation Guide/Product Manual Included Certifications CE, ROHS


  • Our desklamp/magnifying lamp is our most versatile product- use it as a lamp with the lid cover down or as a 1.7X magnifying lamp. A great addition to your desk or workbench when additional light is needed or for close observation of any specimen or object.
  • The magnifying lamp rotates 270 degrees to allow for easy inspection of all angles of a sample or specimen
  • The adjustable11W - 60 LED light with 650 lumens provide ample flicker-free illumination of all specimens
  • Includes a 5' lens with cover
  • This compact desk lamp is mounted on a heavy base and has a sturdy/easily adjustable arm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.