This item is Discontinued.

Amscope 1.75X Magnification 5 Diameter Lens 96 LED 10W Desk Clamp Magnifying Lamp MAGLED-96MC

1.75X Magnification 5 Diameter Lens 96 LED 10W Desk Clamp Magnifying Lamp (Discontinued)

  • Mfr # MAGLED-96MC
  • Zoro # G516323157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGLED-96MC
Zoro #
G516323157
UPC #
-
Country of Origin
China

Description

1.75X Magnification 5in Diameter Lens 96 LED 10W Desk Clamp Magnifying Lamp. New from AmScope - our new magnifying lamp comes standard with a bright, eye-friendly 10W LED and glass lens that magnifies objects 1.75X larger than the original size. This magnifying lamp is specially designed to provide the best lighting experience without ghost, glare, or flicker helps reduce eye strain, and reveals crystal-clear, true-to-life colors while saving energy with a low power draw. Three points of adjustment on the sturdy metal arm allow you to lock the lamp head at any position as needed. The control panel, located on the lens head, includes the on/off switch as well as buttons that allow you to dim or brighten the light for your preferred brightness. Perfect for electronics manufacturing, manufacturing inspection, soldering, repair work, lab work, studying, writing, reading, etc. Specifications Light Source 96 SMD Surface Mounted Diode LED Lamp Wattage 10W Lumens 550 Color Temperature 6000-7000k Magnification 1.75 Lens Size 5" Lens Material Glass Lamp Head Dimension 12.6" x 8.4" Arm Length 2x17" Arm Adjust Degrees 360° Max Distance From Light Source to Surface 30" Dimmable Yes Clamp Distance 2.56" Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 8 lb. Package Dimension 14.57" L x 4.13" W x 20.47" H Color Multi-Toned White Quick Installation Guide/Product Manual Included Certifications CE, RoHS What's Included? Magnifying Lamp Surface Clamp User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.