1.75X Magnification Gooseneck 5 Diameter Lens 40 LED 6.5W Desk Clamp Magnifying Lamp

  • Mfr # MAGLED-40FLX

  • Zoro # G416323141


product price: $90.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAGLED-40FLX
Zoro #
G416323141
UPC #
-
Country of Origin
China

Description

1.75X Magnification Gooseneck 5in Diameter Lens 40 LED 6.5W Desk Clamp Magnifying Lamp. New from AmScope - our new magnifying lamp comes standard with a bright, eye-friendly 6.5W LED and glass lens that magnifies objects 1.75X larger than the original size. This magnifying lamp is specially designed to provide the best lighting experience without ghost, glare, or flicker, helps reduce eye strain, and reveals crystal-clear, true-to-life colors while saving energy with a low power draw. A strong, flexible gooseneck arm allows you to adjust the lamp head to any position as needed in a complete 360-degree field. Perfect for electronics manufacturing, manufacturing inspection, soldering, repair work, lab work, studying, writing, reading, etc. Specifications: Light Source 40 SMD Surface Mounted Diode LED Lamp Wattage 6.5W Lumens 290 Color Temperature 6000-7000k Magnification 1.75 Lens Size 5" Lens Material Glass Lamp Head Dimension 11.9" x 7.36" Arm Length 19" Arm Adjust Degrees 360° Max Distance From Light Source to Surface 16" Dimmable No Clamp Distance 2.56" Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 6 lb. Package Dimension 33.5" L x 9.45" W x 2.56" H Color White Quick Installation Guide/Product Manual Included Certifications CE, RoHS What's Included? Magnifying Lamp Surface Clamp User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.