2.0MP USB Handheld Digital Microscope 5X-500X Magnification on Pillar Stand with LED Illumination
Mfr # UBW500X02MP
Zoro # G316323302
Specifications
Product Information
Description
2.0MP USB Handheld Digital Microscope 5X-500X Magnification on Pillar Stand with LED Illumination. AmScope microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This brand new 3D digital zoom microscope comes with 0.3MP USB digital system and sophisticated multi-functional software, compatible with Windows 7 & 8 & Mac OS driver free live view and image capture only for Mac iOS. It offers 5X to 500X magnification powers manual, adjust without lens switching, captures still microscopy images, and streams live videos on your computers. With the unique ultra-clear image processing technology, it provides extra-ordinary quality of images and videos with wider visible area, ready for multimedia presentation. With built-in white light 8-LED ring light, the microscope comes with a metal stand, a 360 degree microscope holder with ball-connection design and a 360 degree rotatable round objective plate offering the most possible flexibility. The user-friendly software allows you to preview live images, view a live feed, capture still pictures, edit captures and conduct measurements for straight line, polyline, rectangle, polygon, circle, ellipse, arc, distance, dot-line distance, parallel line distance, angle and calibration. In addition, you can make magnifier, circle label, square label, diamond label, color setting and etc. This microscope is perfect for skin check, scalp check, hair check, ear check, visual assistance, printing inspection, textile inspection, jewelry inspection, science learning, lab equipment, medical care & examination, dissection examination and industrial inspection PCB inspection, electronics device inspection. Features: High quality 3D digital zoom microscope with 2MP USB digital system! Perfect for skin check, scalp check, hair check, ear check, visual assistance, science learning, lab equipment, medical care examination, dissection examination! Excellent for printing inspection, textile inspection, jewelry inspection, PCB inspection, electronics device inspection! Magnification settings: zoom 5X-500X Full function microscope stand with metal base support 360 degree microscope holder 360 degree rotatable objective holder Dual focus optical system Snapshot 4X digital Zoom Perpendicular focus range: 4-1/2" 115mm 1600x1200 Pixel high quality color digital camera USB 2.0 USB 1.1 compatible Compatible with Windows 7 & 8-/Mac driver free. This
- Offers 5X-500X Magnification, captures still images, streams live video
- Ultra-clear image processing technology provides excellent image and video quality
- Compatible with Windows 7 & 8 and Mac OS (driver free). This is NOT compatible with Windows 10.
- User-friendly software provides advanced editing, processing and measuring features
- Metal stand and built-in white light 8-LED ring light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.