Zoro Homepage

2.0MP Wi-Fi Full HD 1080p Digital Compound Microscope with Mechanical Stage for Smart Devices

  • Mfr # DM150-W

  • Zoro # G016323084


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM150-W
Zoro #
G016323084
UPC #
-
Country of Origin
China

Description

2.0MP Wi-Fi Full HD 1080p Digital Compound Microscope with Mechanical Stage for Smart Devices. The DM150-W is the perfect digital microscope for kids and beginners to start their journey into the world of digital microscopy. The microscope provides up to 40X optical magnification with digital enhancement to provide even higher levels of magnification. A simple Wi-Fi connection to an app is all it takes and the provided software allows you to view real-time video. You can record video files or still images, or just watch the live feed while you explore the microscopic world. You can even stream/share your screen online from your phone or tablet for remote teaching, learning, or research purposes. A variable-intensity LED provides light to ensure clear images. The ultra-clear image processing is even great for collecting high-resolution image textures and video clips used in digital artistry and videography. The digital imaging platform also allows you to work in groups without having to share an eyepiece and works great for streaming in remote learning or working settings. Compatibility The DM150-W is compatible with mobile devices that are Android 4+ and iOS 8.0+ compliant by connecting to the downloadable app via Wi-Fi. Specifications Microscope Optical Magnification 4X-40X Power Requirements 5V Optional Battery Three AAA RechargeableBatteries not included* Camera Sensor Type CMOS Sensor Optical Format 1/4" Active Pixels 2MP Capture Resolution and Maximum Framerate 30fps @ 2048x153630fps @ 1920x108030fps @ 1280x72030fps @ 640x480 Connectivity Wi-Fi Illuminator Illuminator Type Variable Intensity LED Power Output 1W Color Temperature 6000-7000K Software OS Requirements Android 4+, iOS 8+ Packing List: One Digital Microscope One Power Adapter One Power Cable One USB-C Cable One Microscope Dust Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.