Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator

  • Mfr # LED-20WY

  • Zoro # G304197243


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Length
11.75
Height
7
Width
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-20WY
Zoro #
G304197243
UPC #
670541565902
Country of Origin
China

Dimensions

Length
11.75
Height
7
Width
11.75

Details

Item
illuminator

Description

This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 20 Watt, 480 lumen LED light source and dual gooseneck lights. The light source has a built-in heat filter for cool light. This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
Fiber Optic Illuminator with Dual Gooseneck Lights
20 Watt LED Light Source with Variable Intensity
480 lumen, 20000lx @100mm
Built-in Heat Filter
Radiator and cooling space allows no cooling off time after use
Inside fan design allows the illuminator to work with low noise
Great for Discriminating Lighting
Perfect for Evenly Illuminating a Specimen without Heating
6400 Degrees Kelvin Lamp Color Temperature
Durable Metal Construction
Manufactured under ISO 9001 Standards
Shipping Weight: 8 Lbs
Packing List :
One 20W Variable Intensity LED Light Source
Fiber Optic Dual Gooseneck Lights
One Power Cord


  • 20W, 480 lumen cool light fiber optic LED illuminator
  • 22" long metal-sheathed fiber optic bifurcated lights
  • Radiator and Cooling space allows no cooling off time after use
  • Inside fan design design allows the illuminator to work with low noise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.