Zoro Homepage

20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light & 5MP Camera

  • Mfr # SW-3T24Z-FRL-5m

  • Zoro # G804418022


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Length
20
Height
19
Width
18
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3T24Z-FRL-5m
Zoro #
G804418022
UPC #
195585745054
Country of Origin
China

Dimensions

Length
20
Height
19
Width
18

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification Range
20X-80X
Light Source
Fluorescent
Magnification - Objective Lens
2X, 4X
Megapixels
5MP

Description

  • 20X to 80X magnifications using high-quality Greenough stereoscopic objective lenses & a 2X Barlow lens With 10X eyepieces.
  • 2X & 4X objective lenses on a rotating turret can be easily switched for the ideal magnification.
  • A versatile stereo microscope on a robust Single-Arm boom-stand which allows the microscope to be positioned at virtually any angle.
  • The stereo optics provide upright images With clear depth-of-field & a wide view for h&s-on applications.
  • A trinocular photo-port provides a dedicated mount for adding a camera.
  • This microscope is ideal for laboratories, repair shops, & engravers.
  • Monitor & capture photos & videos With the included 5MP USB 2 camera. Professional microscopy software for Windows, Mac, & Linux provide tools for image processing, measuring, & more.
  • The lightweight 8W fluorescent Ring Light produces a smooth, encompassing field of light for use With any application.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.