Zoro Homepage

20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights

  • Mfr # SW-2T24Z

  • Zoro # G004418082


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Width
11
Height
15
Length
20
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-2T24Z
Zoro #
G004418082
UPC #
13964471229
Country of Origin
China

Dimensions

Width
11
Height
15
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
Power Supply
110V
Light Source
Halogen
Magnification Range
20X-80X
Head Type
Trinocular
Magnification - Objective Lens
2X, 4X

Description

This is a top-class trinocular 20X-40X-80X stereo microscope. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern professional microscopy applications, this microscope exceeds all expectations. The trinocular port enables to add photographic or video capability. The versatile illumination system with the microscope provides both incident (top) lighting & transmitted (bottom) lighting with intensity controls. The top lighting shining down onto objects is used for the observation of surface details & fine structures of three-dimensional objects. The transmitted illumination through the frosted stage plate is for the observation of the objects that allows light to get through them, like slides, diamond & etc.


This microscope provides super widefield optics, high resolution & good depth with in a broad field of view. with super widefield eyepieces, it provides crystal clear images & large working distance. The 45 degree inclined trinocular & high-eyepoint design

Packing List :


  • One Trinocular Microscope Head

  • One Pair of Super Widefield High-eyepoint 10X Eyepieces

  • One Super Widefield 2.0X Barlow Lens

  • One Pillar Stand with Transmitted Halogen Bottom Light

  • One Incident (Top) Halogen Light

  • One Focusing Rack

  • One Pair of Eye-guards

  • User's Manual Download

  • Shipping Weight: 20-lbs

  • 20X-40X-80X super widefield magnification settings
  • Super widefield sharp clear erect stereo images
  • Pillar stand w/ both incident & transmitted halogen lights
  • Adjustable lighting intensities with separate controls
  • Trinocular port for adding photo or video capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.