Zoro Homepage

20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting

  • Mfr # SE304R-P

  • Zoro # G604418147


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
16
Width
12
Height
8
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE304R-P
Zoro #
G604418147
UPC #
840979100116
Country of Origin
China

Dimensions

Length
16
Width
12
Height
8

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
Power Supply
110V
Magnification - Objective Lens
2X, 4X
Magnification Range
20X-40X
Magnification - Eyepiece Lens
10X
Light Source
Halogen

Description

The SE304R-P is an ultra-compact stereo microscope designed primarily for students & hobbyists. The microscope is equipped with two pairs of high-quality objective lenses & can use various eyepieces for multiple levels of magnification. This simplicity & versatility has made it popular among coin collectors & engravers. Younger users will find the instrument easy to use thanks to the modest magnification range & the stereo optics which provide three-dimensional viewing & upright images. The forward-oriented head places the observation stage closer to the user which is typically beneficial for delicate work using soldering or cutting instruments. The microscope uses a pillar for height-adjustment, allowing free vertical & rotational adjustment. A single light-source is mounted above the stage to provide the necessary illumination for observing opaque objects.


Two pairs of objective lenses provide 20X & 40X stereo magnification when used with the included 10X eyepieces. This range is intended for common soldering & mechanical repair, & inspecting larger objects. The objective magnification can be changed by simply rotating the nosecone to switch lenses. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of the eyepiece. The head can be adjusted for any user using rotating binocular adjustment for proper alignment with the eyes.


Focus can be adjusted by using symmetrical knobs for fine adjustments, or more coarsely by vertically sliding the head along the pillar. The pillar also allows rotation for lateral adjustment, & can accommodate a slightly larger working distance compared to the track-Stand model thanks to this free adjustment. Tension in the focus knobs can be adjusted using an included spanner wrench, ensuring comfortable use.


Packing List:
  • One stereo microscope

  • One pair 10X eyepieces

  • One reversible stage plate

  • Two stage clips

  • One tension wrench

  • One dust cover

    • 2 levels of stereo magnification from 20X to 40X
    • A halogen top-light provides incident illumination for opaque objects.
    • The compact design is perfect for students and hobbyists with limited space.
    • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.