Zoro Homepage

20X & 40X Stereo Microscope on Single-Arm Boom Stand

  • Mfr # SW-3B24

  • Zoro # G704418153


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Width
20
Height
21
Length
22
Includes
Microscope, Power Cord, User Manual
Light Source
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3B24
Zoro #
G704418153
UPC #
13964471182
Country of Origin
China

Dimensions

Width
20
Height
21
Length
22

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Light Source
Halogen
Head Type
Binocular
Power Supply
110V
Magnification - Eyepiece Lens
10X
Magnification Range
20X-40X
Magnification - Objective Lens
1X, 3X

Description

This binocular stereo microscope gives 20X & 40X magnification settings With sharp clear images & high resolution. It comes With super widefield & high-eyepoint eyepieces & a Single-Arm boom Stand. It offers large working distance & versatility. It is an ideal instrument for research labs, gemologists, collectors, engravers, & anyone in semiconductor or electronic industry.


Features :


  • High Resolution With Great Flatness & Contrast

  • Binocular Head With Super Widefield Eyepieces

  • Both Ocular-Tubes With Adjustable Diopter

  • 20X & 40X Magnifications

  • Large Working Distance

  • Full Metal Stand Construction

  • Single-Arm Boom Stand With Solid Base

  • Optional Fiber Optical Illuminator or Fluorescent Ring Light

  • Manufactured under ISO 9001 Quality Control Standard


Specifications :


  • Head: 45 degree inclined 360 degree swiveling binocular

  • Eyepiece: super widefield WH10X/20MM

  • Objectives: 2X & 4X

  • Diopter Adjustment: +/- 5dp

  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)

  • Working Distance: 4" (100mm)

  • Boom Stand: 16" Single-Arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base

  • Accessories: a paired eye-guards


Packing List :


  • One Binocular Stereo Microscope Head With 2X & 4X Objectives

  • One Pair of Super Widefield 10X Eyepieces

  • Single-Arm Boom Stand With Focusing Rack

  • One Pair of Eye-guards

  • User's Manual Download

  • Shipping Weight: 60-lbs


  • 20X and 40X super widefield magnification settings
  • High quality optics offers crystal clear stereo images
  • Sturdy single-arm boom stand with cast steel solid base
  • Large field of view and long working distance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.