Zoro Homepage

20X & 40X Stereo Microscope on Single-Arm Boom With Ring Light

  • Mfr # SW-3B24-FRL

  • Zoro # G704418047


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Length
22
Width
20
Height
21
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3B24-FRL
Zoro #
G704418047
UPC #
13964471175
Country of Origin
China

Dimensions

Length
22
Width
20
Height
21

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
Magnification - Objective Lens
1X, 3X
Magnification Range
20X-40X
Light Source
Fluorescent
Magnification - Eyepiece Lens
10X
Head Type
Binocular

Description

  • 20X & 40X super widefield magnification settings
  • High quality optics offers crystal clear stereo images
  • Sturdy Single-Arm boom Stand With cast steel solid base
  • Large field of view & long working distance
  • 8W Fluorescent Ring Light With Mounting adapter
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.