Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20X-40X Super Widefield Top & Bottom LED Lights Pillar Stand Stereo Microscope

  • Mfr # SW-2B24-LED-V331

  • Zoro # G404418071


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Length
23
Width
16
Height
19
Includes
Microscope, Power Cord, User Manual
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-2B24-LED-V331
Zoro #
G404418071
UPC #
840979101939
Country of Origin
China

Dimensions

Length
23
Width
16
Height
19

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Light Source
LED
Head Type
Binocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
2X, 4X
Magnification Range
20X-40X
Power Supply
110V, Wide Band

Description

This is a professional grade binocular stereo microscope with 20X & 40X magnification settings. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern professional microscopy applications, this microscope exceeds all expectations. The versatile illumination system with the microscope provides both incident (top) lighting & transmitted (bottom) lighting with intensity controls. The top lighting shining down onto objects is used for the observation of surface details & fine structures of three-dimensional objects. The transmitted illumination through the frosted stage plate is for the observation of the objects that allows light to get through them, like slides, diamond, etc..


This microscope provides super widefield optics, high resolution & good depth with in a broad field of view. with super widefield eyepieces, it provides crystal clear images & large working distance. The objectives are parfocal, eliminating the need to refocus when changing magnification levels! The 45 degree inclined binocular & high-eye-point design ensures an easy observation, especially for eyeglass wearers. The rubber eye-guards provide further comfort. This microscope is an ideal instrument for gemologists, jewelry dealers & collectors.


Packing List :


  • One Binocular Stereo Microscope Head with 2X & 4X Objectives

  • One Pair of Super Widefield High-eyepoint 10X Eyepieces

  • One 14" Tall Pillar Flat Stand with Transmitted LED Bottom Light

  • One White/Black Plastic Plate

  • One Incident (Top) LED Light with Mounting Screws

  • One Focusing Rack

  • One Pair of Eye-guards

  • User's Manual Download

  • Shipping Weight: 20-lbs

  • 20X-40X super widefield magnification settings
  • Super widefield sharp clear erect stereo images
  • Super large field of view and large working distance
  • Pillar stand w/ incident and transmitted LED lights
  • Adjustable lighting intensities with separate controls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.