Zoro Homepage

20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Metal Pillar Stand, Top/Bottom LED Light

  • Mfr # SE306R-PZ-LED

  • Zoro # G604418185


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
16
Height
8
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Magnification - Eyepiece Lens
10X, 20X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE306R-PZ-LED
Zoro #
G604418185
UPC #
13964503289
Country of Origin
China

Dimensions

Width
12
Length
16
Height
8

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Magnification - Eyepiece Lens
10X, 20X
Power Supply
110V
Magnification - Objective Lens
2X, 4X
Magnification Range
20X-80X
Light Source
LED
Head Type
Binocular

Description

This is a cordless LED binocular stereo microscope with top & bottom lights. It is designed for both indoor & outdoor applications, powered by either batteries or wall-power. It is portable & can be taken out to field sites. This microscope offers sharp clear stereo images, three magnification levels (20X-40X-80X), & the freedom from cords. It comes with a rechargeable illumination system, three rechargeable AA batteries, & an AC adapter/charger. This durable & reliable microscope is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel & etc. It is an ideal microscope for hobbyists & students.
Features :


  • A great cordless stereo microscope with top & bottom LED lights

  • Powered by either batteries or wall-power

  • Convenient for being taken out for on-site applications

  • Built-in rechargeable incident & transmitted LED illumination system

  • Three magnification settings: 20X-40X-80X

  • 45 degree inclined binocular head with locked-in eyepieces

  • Adjustable interpupillary distance

  • Sharp stereo erect images with wide field of view

  • High quality original true color

  • Ocular-tube with adjustable diopter

  • Accurate alignment, ensuring fatigue-free viewing for hours

  • Rugged metal frame & Stand

  • Full optical glass elements

  • Precise ground glass lenses

  • All metal mechanical components

  • GS CE approval electric apparatus

  • White/black plate & rubber eyeguards included

  • Manufactured under ISO 9001 quality control system

  • Packing List :
    • One Forward Binocular Microscope with 2X & 4X Objectives, Pillar Stand & Top & Bottom LED Lights

    • One Pair of Widefield 10X Eyepieces

    • One Pair of Widefield 20X Eyepieces

    • Three Rechargeable Batteries

    • One Wall-Power AC Adapter/Charger

    • One Frosted Glass Plate

    • One Plastic Plate

    • One Dust Cover

    • One Pair of Eye-guards

    • One Pair of Clips

    • One Wrench for Tension Adjustment

    • User's Manual Download

    • Shipping Weight: 8-lbs

    • For ages 10+

  • 3 levels of stereo magnification from 20X to 80X
  • Top and bottom LED illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.