Zoro Homepage

20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light

  • Mfr # SE306R-PZ

  • Zoro # G104418128


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Height
8
Length
16
Width
12
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Magnification - Objective Lens
2X, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE306R-PZ
Zoro #
G104418128
UPC #
13964503302
Country of Origin
China

Dimensions

Height
8
Length
16
Width
12

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Magnification - Objective Lens
2X, 4X
Magnification Range
20X-80X
Light Source
Halogen
Power Supply
110V
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 20X

Description

This binocular pillar-Stand stereo microscope offers three magnification powers, 20X, 40X & 80X. It comes with a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. This microscope offers high resolution & good depth with in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eye-guards provide further comfort.


This microscopy system is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, & etc. It comes with first-class quality & affordable price.
Packing List :
  • One Binocular Microscope with Forward Pillar Stand, Top & Bottom Lights & 2X & 4X Objectives

  • One Pair of 10X Widefield Eyepieces

  • One Pair of 20X Widefield Eyepieces

  • One 3-3/4" (96mm) Frosted Glass Plate

  • One 3-3/4" (96mm) Plastic Plate

  • One Wrench for Focusing Tension Adjustment

  • One Pair of Eye-guards

  • One Pair of Clips

  • One Spare Bulb

  • One Dust Cover

  • User's Manual Download

  • Shipping Weight: 8-lbs

  • For ages 10+

  • 3 levels of stereo magnification from 20X to 80X
  • Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.