Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20X-80X Super Widefield Stereo Binocular Microscope Head

  • Mfr # SW24BZ

  • Zoro # G305659795


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW24BZ
Zoro #
G305659795
UPC #
13964563870
Country of Origin
China

Description

This is a super widefield binocular stereo microscope head with 20X, 40X and 80X magnification settings. It includes a 2.0X Barlow lens and a pair of super widefield high-eyepoint WH10X/20 eyepieces coming with 45° inclined 30mm eyetubes with diopter. The super widefield optics and high-eyepoint design ensure an easy and comfortable observation. The microscope provides high resolution clear images, super widefield of view and large working distance 4" (100mm). It fits all the focusing racks with a 3" (76mm in diameter) O-ring holder.


Features:


  • 20X, 40X and 80X Magnification Settings

  • 45° Inclined Binocular Head with 30mm Super Widefield WH10X/20 Eyepieces

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • High Quality Clear Original True Color Images

  • Ocular-Tube with Adjustable Diopter

  • Large Working Distance 4" (100mm)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Foldable Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard


Specifications:


  • Head: 45° inclined 360° swiveling binocular

  • Eyepiece: WH10X/20 super widefield 30mm high-eyepoint

  • Barlow Lens: 2.0X

  • Objective: 2X and 4X

  • Diopter Adjustment: ±5dp

  • Interpupillary Distance: 1-7/8" - 2-15/16"(47-75mm)

  • Field of View: 0.394" (10mm) @ 20X

  • Working Distance: 4" (100mm)

  • Head Mounting Size: 3" (76mm) in diameter

  • Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter


Packing List:


  • One 20X and 40X Binocular Stereo Zoom Head

  • One Pair of Super Widefield WH10X/20 Eyepieces

  • One 2.0X Super Widefield Barlow Lens

  • One Pair of Foldable Eye-Guards

  • User's Manual Download

  • Shipping Weight: 10-lbs


  • 20X, 40X and 80X three super widefield magnification settings
  • Offering high quality super widefield stereo erect images
  • Super widefield high-eyepoint WH10X/20 eyepieces with foldable rubber eye-guards
  • 48mm (in diameter) female thread for adding Barlow lenses or lights
  • Mounting Size: 3" (76mm) in diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.