Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20X Achromatic Microscope Objective for Compound Microscope

  • Mfr # A20X-V300

  • Zoro # G104197214


product price: $41.19
/ea

Key Features

Length
5.5
Height
2.25
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20X-V300
Zoro #
G104197214
UPC #
840979104381
Country of Origin
China

Dimensions

Length
5.5
Height
2.25
Width
6.5

Details

Item
objective

Description

This is a 20X achromatic objective lens for DIN-standard microscopes. Intended primarily for biological applications, it is designed to work with microscopes using 160mm tube-length and 45mm parfocal distance. Achromatic correction provides improved color accuracy and resolution.


  • Microscope Compatibility & Lens Specifications:
  • Compatibility:
  • Optical System | Finite
  • Mechanical Tube Length | 160mm
  • Mounting Thread | RMS 20.32mm
  • Parfocal Distance | 45mm

  • Lens Specifications
  • Magnification | 10X
  • Numerical Aperture | 0.4
  • Corrections | Achromatic
  • Cover-glass Thickness | 0.1

    • This brand new 20X Achromatic microscope objective lens fits DIN-standard compound microscopes
    • 20X Magnification Power
    • DIN Standard
    • 20mm Mounting Thread (in diameter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.