Zoro Homepage

20X Infinity Plan Microscope Objective

  • Mfr # PA20X-INF-V300

  • Zoro # G504197326


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Length
5.5
Height
2.25
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA20X-INF-V300
Zoro #
G504197326
UPC #
840979106903
Country of Origin
China

Dimensions

Length
5.5
Height
2.25
Width
6.5

Details

Item
objective

Description

This is a 20X plan-achromatic objective lens for certain infinity-corrected microscopes. Intended primarily for biological applications, it is designed to work with infinity-corrected microscopes using RMS mounting thread 45mm parfocal distance. Achromatic correction provides improved color accuracy and resolution, and plan field correction improves flatness for edge-to-edge sharpness.


CompatibilityOptical SystemInfiniteReference Focal Length180mmMounting ThreadRMS 20.32mmParfocal Distance45mmLens SpecificationsMagnification20XNumerical Aperture0.40CorrectionsPlan-achromatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.