Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20X Plan Achromatic Compound Microscope Objective Lens

  • Mfr # PA20X-V300

  • Zoro # G804197330


product price: $71.49
/ea

Key Features

Length
5.5
Height
2.25
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA20X-V300
Zoro #
G804197330
UPC #
840979104343
Country of Origin
China

Dimensions

Length
5.5
Height
2.25
Width
6.5

Details

Item
objective

Description

This is a brand new 20X (spring) Plan Achromatic microscope objective lens with high quality. It fits DIN-standard compound / biological microscopes. We also have 4X, 10X, 40X, 60X and 100X Plan Achromatic objective lenses available. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications:

  • Plan Achromatic Corrections

  • Magnification: 20X

  • NA: 0.40

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm

  • Spring-loaded Nosecone
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.