Zoro Homepage
This item is Discontinued.
Amscope 20X  Plan Achromatic Microscope Objective Lens with Black Finish PA20X-B

20X Plan Achromatic Microscope Objective Lens with Black Finish (Discontinued)

  • Mfr # PA20X-B
  • Zoro # G905660009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA20X-B
Zoro #
G905660009
UPC #
840979101885
Country of Origin
China

Description

This is a 20X Plan Achromatic microscope objective lens with a black finish. The Plan Achromat features achromatic color-correction, and flat-field geometric correction. It fits DIN-standard compound / biological microscopes. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications:

  • Plan Achromatic Corrections

  • Magnification: 20X

  • NA: 0.40

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm

  • Finish: Black
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.