Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.1MP Ultra-High Sensitivity Microscope Camera with USB 3.0

  • Mfr # A3521BSI3

  • Zoro # G716348943


product price: $667.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3521BSI3
Zoro #
G716348943
UPC #
-
Country of Origin
China

Description

2.1MP Ultra-High Sensitivity Microscope Camera with USB 3.0. The A3521BSI3 offers high performance with low-light applications thanks to its unprecedentedly high sensitivity. Using Sonys STARVIS technology with a Quad Bayer pixel array, the cameras sensor maximizes light absorption. This allows the camera to use higher gain with minimal noise, and to record at higher frame rates which is ideal for fluorescence microscopy working in the visible emission spectrum, as well as darkfield and other low emission applications. C-Mount The camera uses a standard C-mount lens interface which works with a wide range of microscopes and lenses. It can be mounted directly to C-mount photo ports, or coupled with a C-mount reduction lens for use with 23mm or larger ocular tubes. Ultimate Low-Light Performance Using Sonys STARVIS technology, the cameras back-illuminated CMOS sensor is capable of capturing detail with limited illumination, making it an excellent option for use with inconsistent lighting or low-emission applications such as fluorescence and darkfield. These back-illuminated sensors have shown remarkable flexibility and a superior ability to boost the signal with limited noise which is why they are the go-to sensors for astronomy and surveillance. This 2.1MP model uses a Quad Bayer design to create larger grouped pixels which collect more light, allowing them to capture even the faintest signals. Using Sonys standard measurement of millivolts converted over 1/30s to gauge the sensitivity, the cameras sensor tops the chart at over 8900mV. Specifications Sensor Specifications Model IMX482 color Sensor Type BSI CMOS Sensor Optical Format 1/1.2" Active Pixels 2.1M 1920 x 1080 Pixel Size 5.8m x 5.8m Active Sensor Area 11.14mm x 6.26mm Shutter electronic rolling shutter Sensitivity 8935mV @ 1/30s f/5.6 Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Video Maximum Frame Rate 96fps @ 1920x1080 Lens-mount C-mount Power 5VDC over USB Contents One camera One USB 3.0 cable software *Sony and STARVIS are trademarks of Sony Corporation.


  • A 2.1MP USB 3.0 camera for microscopes with ultra-high sensitivity for use with fluorescence and other low-emission applications
  • Backside-illuminated CMOS sensor using Sony's STARVIS technology
  • Super speed USB3.0 provides fast and easy connectivity with computers
  • Includes software for Windows, Mac OS, and Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.