Zoro Homepage
This item is Discontinued.
Amscope 2.25X Magnification 5 Diameter Lens 90 LED Desk Clamp Magnifying Lamp MAG5-90D5

2.25X Magnification 5 Diameter Lens 90 LED Desk Clamp Magnifying Lamp (Discontinued)

  • Mfr # MAG5-90D5
  • Zoro # G216323136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG5-90D5
Zoro #
G216323136
UPC #
-
Country of Origin
China

Description

2.25X Magnification 5in Diameter Lens 90 LED Desk Clamp Magnifying Lamp. New from AmScope - our new magnifying lamp comes standard with a bright, eye-friendly 18W LED and glass lens that magnifies objects 2.25X larger than the original size. This magnifying lamp is specially designed to provide the best lighting experience without ghost, glare, or flicker helps reduce eye strain, and reveals crystal-clear, true-to-life colors while saving energy with a low power draw. Three points of adjustment on the sturdy metal arm allow you to lock the lamp head at any position as needed. Comes with a surface clamp to allow for optimal placement and mobility within your workspace. Perfect for electronics manufacturing, manufacturing inspection, soldering, repair work, lab work, medical and dental offices, studying, writing, reading, etc. Specifications: Light Source 90 SMD Surface Mounted Diode LED Lamp Wattage 18W Lumens 1250 Color Temperature 6000-7000k Magnification 2.25 Lens Size 5" Lens Material Glass Lamp Head Dimension 11.25" x 8" x 2.2" Arm Length 17" x 2 Arm Adjust Degrees 360° Max Distance From Light Source to Surface 27" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 8 lb. Package Dimension 24.25" x 10.75" x 6.75" Color White Quick Installation Guide/Product Manual Download Certifications CE, RoHS What's Included? Magnifying Lamp Surface Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.