Zoro Homepage

2.375X Magnification 5 Lens 80 LED 10W Tabletop Magnifying Lamp

  • Mfr # MAGLED-80-TT

  • Zoro # G416323172


product price: $83.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGLED-80-TT
Zoro #
G416323172
UPC #
-
Country of Origin
China

Description

2.375X Magnification 5in Lens 80 LED 10W Tabletop Magnifying Lamp. New from AmScope - our new magnifying lamp comes standard with a bright, eye-friendly 7W LED and glass lens that magnifies objects 2.375X larger than the original size. The LEDs are dimmable and have 5 levels of brightness that can be adjusted by pressing the power button to cycle through. This magnifying lamp is specially designed to provide the best lighting experience without ghost, glare, or flicker, helps reduce eye strain, and reveals crystal-clear, true-to-life colors while saving energy with a low power draw. Three points of adjustment on the sturdy metal arm allow you to lock the lamp head at any position as needed. This tabletop lamp fits well in work areas where space is limited. Perfect for electronics manufacturing, manufacturing inspection, soldering, repair work, lab work, hobbies, studying, writing, reading, etc. Specifications Light Source 80 SMD Surface Mounted Diode LED Lamp Wattage 7W Lumens 410lm Color Temperature 6000-7000k Magnification 2.375 Lens Size 4.72"x4.72" Lens Material Glass Lamp Head Dimension 7.08"x8.27" Arm Length 8.66"+11.02" Arm Adjust Degrees 360° Base Dimensions 7.48" x 11.81" Max Distance From Light Source to Surface 15" Dimmable Yes Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 6 lb. Package Dimension 17.64"L x 7.9"W x 12.2"H Color Black Quick Installation Guide/Product Manual Included Certifications CE, RoHS What's Included? Magnifying Lamp w/ Base User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.