Zoro Homepage

24V 100W Halogen Bulb for ME520 Microscopes

  • Mfr # BH-24V100W-YX

  • Zoro # G416356446


product price: $22.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-24V100W-YX
Zoro #
G416356446
UPC #
-
Country of Origin
China

Description

24V 100W Halogen Bulb for ME520 Series Microscopes. This is a 24V 100W halogen bulb for ME520 Series microscopes. Features & Specifications: Lamp Type: Incandescent Voltage: 24V Wattage: 100W Base: bi-pin Pin Spread: 6.35mm Pin Length: 10mm Pin Diameter: 1mm


  • 24V 100W halogen bulb for ME520 Series microscopes.
  • We will combine shipping for multi item purchase.
  • Watt: 100W
  • Voltage: 24V
  • Type: halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.