Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V 150W Halogen Bulb for Fiber Optic Illuminators

  • Mfr # BHD-24V150W

  • Zoro # G004197291


product price: $23.99
/ea

Key Features

Length
9
Height
2
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHD-24V150W
Zoro #
G004197291
UPC #
13964560367
Country of Origin
China

Dimensions

Length
9
Height
2
Width
7

Details

Item
bulb

Description

This 150W 24V halogen bulb is for fiber optic microscope illuminators. It fits HL150 and HL250 series fiber optic illuminators.


Features & Specifications


Watt: 150W
- Voltage: 24V
- Type: halogen with dome
- Manufactured under ISO 9001 Quality Control Standards


  • This 150W/24V halogen bulb for fiber optic microscope illuminators.
  • It fits HL150 and HL250 series fiber optic illuminators.
  • Watt: 150W
  • Voltage: 24V
  • Type: halogen with dome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.