Zoro Homepage

24W 180 LED Dual-Head Task Lamp on Articulating Arm with Table Clamp

  • Mfr # LMP-D180

  • Zoro # G316323265


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-D180
Zoro #
G316323265
UPC #
-
Country of Origin
China

Description

24W 180 LED Dual-Head Task Lamp on Articulating Arm with Table Clamp. This LED lamp is built for illuminating a wide area workspace. The integrated 24W, dual-head high quality LEDs can be combined to provide one densely concentrated light source or split up to cover a wider space. Use the dimmers on each head to perfectly adjust the brightness levels to your needs and create the perfect lighting combination while drawing minimum power. Light up your monitor/desk evenly and softly without ghost, glare, or flickers. Easily clamp to your desk or table to help save space. The sturdy metal arm raises the lamp heads up to 32" to meet any lighting needs while being easy to maneuver and lock into position. Perfect for medium to large work areas where more space is available. Specifications: Light Source Two 90 SMD Surface Mounted Diode LED Heads 180 combined Lamp Wattage 24W Lumens 2000 Color Temperature 6000-7000k Lamp Head Dimension 17.7" x 3.17" each Arm Length 2x16" Arm Adjust Degrees 360° Max Distance From Light Source to Surface 28.5" Dimmable Yes Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 9 lb. Package Dimension 25.2"L x 10.24"W x 7.9"H Color White Quick Installation Guide/Product Manual Included Certifications CE, RoHS What's Included? Lamp Surface Clamp User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.