
25pc Prepared Glass Microscope Microbiology Slide Specimens with Wooden Case
Mfr # PS25W-MBG
Zoro # G616323224
Specifications
Product Information
Description
25pc Prepared Glass Microscope Microbiology Slide Specimens with Wooden Case. This is a 25-piece botany microscope prepared slide set that includes various animal specimens and more! Carefully arranged in a wooden storage box, each of the 25 specimen slides are precisely stained, enclosed in a protective cover slip and individually labeled for easy reference. This slide set is a rare mix of individually selected slides and is an excellent solution for at-home learning and educational use. Recommended for early education and up. Features & Specifications 25-piece set of prepared slides focused on the study of microbiology Individually labeled slides for easy reference Wooden case with grooved slots and secured with a rust-resistant metal clasp and two hinges for portability and storage Includes a comprehensive prepared slide list Slides Include: Ascarid Egg,w.m. Aspergillus,w.m. Aut,w.m. Bacillus smear Bulgaricus,smear. Butterfly Antennae,w.m. Cerebrum Mammal,sec. Chlamydomonas,w.m. Chlorella,w.m. Coprinus Mushroom set,c.s. Dog Squamous Epithelium,w.m. Fish Blood,Smear. Frog-Cleavage,sec. Housefly Leg,w.m. Housefly Wing,w.m. Human Cell Mucus Menbrane,smear Mosquito Mouth Parts,w.m. Peach Worm,w.m. Pig Motor Nerve,w.m. Rabbit Arteriole,c.s. Silkworm Moth Antennae,w.m. Spirogyra,w.m. Typical Animal Cell Volox,w.m. Yeast-Budding,w.m.
- 25-piece set of prepared slides that includes various animal cells and specimens
- Individually labeled slides for easy reference
- Wooden case with grooved slots and secured with a rust-resistant metal clasp and two hinges for portability and storage
- Dimensions: 1" x 3" (25mm x 75mm)
- Recommended for Ages 8+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.