Zoro Homepage

2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens

  • Mfr # MU203-BI

  • Zoro # G405660066


product price: $585.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU203-BI
Zoro #
G405660066
UPC #
840979134135
Country of Origin
China

Description

With extraordinary sensitivity and a maximum framerate of 125fps, the MU203-BI provides high-definition imaging for low-light applications, including fluorescence. Using a cutting-edge 2MP back-illuminated CMOS sensor with an incredible 2350mV sensitivity (1/30s), high gain-levels can be used for highly-responsive realtime video. The inverted structure of the back-illuminated CMOS sensor places the photo-sensitive substrate of the sensor in front of the electronic components, further improving light-gathering ability.


Using a 1/2-inch format sensor, this camera is best-used with a 0.5X reduction lens or 0.5X C-mount photo-ports. A 0.5X reduction-lens for 23mm ports is included, along with 30mm and 30.5mm adapters.

With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. A measurement calibration slide is included to properly calibrate the software's scale for use with the array of linear and geometric measurement tools. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.

Sensor
SensorSensor TypeTransfer MethodBinning
  • High-performance Back-illuminated 2MP USB3.0 Microscope Camera for Low-light and Brightfield
  • Multi-platform software solutions
  • Includes calibration slide for on-screen measurements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.