Zoro Homepage

2X-225X Ultimate Trinocular Stereo Zoom Microscope Head

  • Mfr # ZM2225T

  • Zoro # G905659966


product price: $1,425.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM2225T
Zoro #
G905659966
UPC #
13964564891
Country of Origin
China

Description

This is a 2X-225X zoom magnification trinocular stereo microscope head with ultimate optical system, offering top-level sharp clear erect stereo images over a large zoom magnification range. It includes two Barlow Lenses (0.3X & 2.0X) and two pairs of extreme widefield high-eyepoint eyepieces with foldable eyeguards (10X & 25X). Its trinocular port enables to add photo or video capability. It comes with 45-degree inclined 30mm eyetubes with diopter. The extreme widefield optics and high-eyepoint design ensure an easy and comfortable observation. This microscope head fits stands with a 3" (76mm in diameter) collar.


Features:
  • 2X-225X Expanded Zoom Magnification Offering Top-Level Quality Images

  • 45-degree Inclined Trinocular Head with Extreme Widefield High-Eyepoint Eyepieces

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Both Ocular-Tubes with Adjustable Diopter

  • Large Working Distance 4" (100mm)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard

    • 2X-225X extreme widefield expanded zoom magnification power
    • Ultimate sharp clear stereo erect images over an extreme wide field of view
    • Trinocular port for adding photo or video capability
    • Extreme widefield high-eyepoint WH10X/22 eyepieces with foldable eye-guards
    • Extremely large field-of-view and working distance 4" (100mm)
    • 48mm (in diameter) female thread for adding Barlow lenses or lights
    • Mounting Size: 3" (76mm) in diameter

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.