Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X-45X Ultimate Binocular Stereo Zoom Microscope Head

  • Mfr # ZM245B

  • Zoro # G605659945


product price: $911.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM245B
Zoro #
G605659945
UPC #
13964564907
Country of Origin
China

Description

This is a 2X-45X zoom magnification binocular stereo microscope head with ultimate optical system, offering top-level sharp clear erect stereo images over a large zoom magnification range. It includes a 0.3X barlow lens and a pair of extreme widefield high-eyepoint WH10X/22 eyepieces with foldable eyeguards. It comes with 45-degree inclined 30mm eyetubes with diopter. The extreme widefield optics and high-eyepiont design ensure an easy and comfortable observation. This microscope head fits all the stands with a 3" (76mm in diameter) O-ring holder.


Features:


  • 2X-45X Continuous Zoom Magnification Offering Top-Level Quality Images

  • 45-degree Inclined Binocular Head with Extreme Widefield High-Eyepoint Eyepieces

  • 30mm Extreme Widefield WH10X/22 Eyepieces

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Both Ocular-Tubes with Adjustable Diopter

  • Large Working Distance 14" (350mm)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard


Specifications:


  • Head: 45-degree inclined 360-degree swiveling binocular

  • Eyepiece: 30mm extreme widefield high-eyepoint WH10X/22

  • Barlow Lens: 0.3X

  • Objective: 0.2-4.5X

  • Zoom Range: 22.5:1

  • Diopter Adjustment: ±5dp

  • Interpupillary Distance: 2-3/4" - 2-15/16"(47-75mm)

  • Field of View: 5-3/4" (145mm)

  • Working Distance: 14" (350mm)

  • Head Mounting Size: 3" (76mm) in diameter

  • Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter


Packing List:


  • One Binocular Stereo Zoom Head

  • One Pair of Extreme Widefield WH10X/22 Eyepieces

  • One 0.3X Extreme Widefield Barlow Lens

  • One Pair of Foldable Eye-Guards

  • User's Manual Download

  • Shipping Weight: 10 lbs


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.