Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X-90X Trinocular Stereo Zoom Microscope Head with Focusable Eyepieces

  • Mfr # ZM290NT

  • Zoro # G505659793


product price: $1,151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM290NT
Zoro #
G505659793
UPC #
13964564969
Country of Origin
China

Description

This 2X-90X zoom magnification trinocular stereo microscope head offers top-level sharp clear erect stereo images over a large zoom magnification range. It includes two Barlow lenses (0.3X & 2.0X) and a pair of extreme widefield focusable WH10X/22 eyepieces. Its outstanding optical system ensures an easy and comfortable observation. The trinocular port enables to add photo or video capability. This microscope head fits all the stands with a 3" (76mm in diameter) O-ring holder.


Features:


  • 2X-90X Continuous Zoom Magnification Offering Top-Level Quality Images

  • High Quality Extreme Widefield Focusable WH10X/22 Eyepieces

  • Trinocular port enables to add photo or video capability

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Both Ocular-Tubes with Adjustable Diopter

  • Large Working Distance 14" (350mm)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard


Specifications:


  • Head: 45-degree inclined 360-degree swiveling trinocular

  • Eyepiece: 30mm extreme widefield high-eyepoint focusable WH10X/22

  • Barlow Lens: 0.3X and 2.0X

  • Objective: 0.2-9.0X

  • Zoom Range: 45:1

  • Diopter Adjustment: ±5dp

  • Interpupillary Distance: 2-3/4" - 2-15/16"(47-75mm)

  • Field of View: 5-3/4" (145mm)

  • Working Distance: 14" (350mm)

  • Head Mounting Size: 3" (76mm) in diameter

  • Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter


Packing List:


  • One Trinocular Stereo Zoom Head

  • One Pair of Extreme Widefield WH10X/22 Eyepieces

  • One 0.3X Extreme Widefield Barlow Lens

  • One 2.0X Extreme Widefield Barlow Lens

  • One Pair of Foldable Eye-Guards

  • User's Manual Download

  • Shipping Weight:10 lbs


  • 2X-90X extreme widefield continuous zoom magnification power
  • Sharp clear stereo erect images over an extreme wide field view
  • Focusable extreme widefield high-eyepoint WH10X/22 eyepieces
  • 5-3/4" (145mm) extremely large field view and 14" (350mm) working distance
  • Trinocular port for adding photo or video capability
  • 48mm (in diameter) female thread for adding Barlow lenses or lights
  • Mounting Size: 3" (76mm) in diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.