Zoro Homepage

2X Barlow Lens For ZM, SM, and SW Series Stereo Microscopes (48mm)

  • Mfr # ZM20

  • Zoro # G105659780


product price: $69.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM20
Zoro #
G105659780
UPC #
13964502893
Country of Origin
China

Description

The ZM20 auxiliary lens will double the magnification of our SM, SW, and ZM series stereo microscopes. A side-effect of the increased magnification is a reduction of working-distance. The lens mounts to the bottom of the microscope's objective housing using a 48mm thread. The lens provides a 48mm mounting surface for ring-lights.


Specifications:

  • Thread Diameter: 48mm

  • Ring-light Mounting Surface Diameter: 48mm

  • Overall Diameter: 52mm

  • Overall Height: 25mm

  • Working Distance (ZM Series): 38mm

    • This is a brand new 2X auxiliary objective (Barlow) lens for ZM series stereo microscopes.
    • It doubles the magnification power of the microscopes.
    • This lens comes with a 1-7/8" (48mm) mounting thread and goes with ZM series stereo microscopes.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.