Zoro Homepage

3 1/2 in. General Purpose Square End Smooth Tip Tweezers

  • Mfr # TW-485-25PK

  • Zoro # G805660086


product price: $498.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-485-25PK
Zoro #
G805660086
UPC #
840979189685
Country of Origin
China

Description

AmScope 3-1/2 in. General Purpose Square End Smooth Tip Tweezers


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these 3-1/2 in. tweezers are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Ideal for bending, separating and removing small items

  • Blunt sharp tip is helpful when working in confined spaces

  • Specifications:


  • Length: 3-1/2 in. - 90mm

  • Material: Stainless Steel

  • Weight: 0.05-lb

  • All measurements in diagram below are in millimeters (mm)


    • Stainless steel finish provides excellent corrosion resistance
    • Ideal for bending, separating and removing small items
    • Blunt sharp tip is helpful when working in confined spaces

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.