Zoro Homepage

3-3/4 Inch (95mm) Frosted Round Glass Plate for Stereo Microscopes

  • Mfr # GP-95

  • Zoro # G704197270


product price: $33.95
/ea

Key Features

Length
9
Height
1.25
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-95
Zoro #
G704197270
UPC #
13964565287
Country of Origin
China

Dimensions

Length
9
Height
1.25
Width
7

Details

Item
other

Description

This industry standard 3-3/4" (95mm in diameter) frosted round glass plate is designed for stereo microscopes. It fits all our SE series, SH series and SM series stereo microscopes. It will also fit the stereo microscopes on the market similar to the models mentioned above.


Features & Specifications:


  • Dimension: 3-3/4" (95mm) in diameter

  • Material: glass

  • Color: frosted


  • This industry standard 3-3/4" (95mm in diameter) frosted round glass plate is designed for stereo microscopes.
  • It fits all our SE series, SH series and SM series stereo microscopes. It will also fit the stereo microscopes on the market similar to the models mentioned above.
  • Dimension: 3-3/4" (95mm) in diameter
  • Material: glass
  • Color: frosted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.