Zoro Homepage

3-3/4 Inch LED Round Plate For Microscopes

  • Mfr # LED-RP

  • Zoro # G304197250


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Length
11
Height
4
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-RP
Zoro #
G304197250
UPC #
13964561807
Country of Origin
China

Dimensions

Length
11
Height
4
Width
7

Details

Item
illuminator

Description

The LED-RP is a transmitted light-source for stereo microscopes, handheld microscopes, or any other application that could benefit from pass-through lighting. The 95mm circular plate provides a 72mm-diameter, diffused lighted-surface with 6W of LED illumination. The wired remote-control allows you to adjust the brightness as needed. This adds the ability to view specimen-slides, gemstones, and other translucent objects. The LED-RP is a perfect companion to USB handheld microscopes and stereo microscopes.


  • This is a LED circular reflecting plate light with 95mm diameter and adjustable brightness.
  • It comes with a 110-240V power adapter.
  • It can be used as a microscope bottom light.
  • This kit comes with one year warranty against manufacturing defects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.