Zoro Homepage

3 in 1 Professional Cleaning Kit for Microscopes, Cameras, Laptops, LCD screens

  • Mfr # CK-I

  • Zoro # G804197255


product price: $23.29
/ea

Key Features

Length
11
Height
2.25
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK-I
Zoro #
G804197255
UPC #
670541565865
Country of Origin
China

Dimensions

Length
11
Height
2.25
Width
9

Details

Item
other

Description

This professional cleaning kit cleans messy fingerprints, dirt and dust, stains etc. The non-aerosol cleaner is safe for using on optical lens of microscope, DC & DV lens of professional cameras, iPhone, iPad, laptop screens, LCD screens, plasma TV, VCD, DVD, CD etc. The cleaning kit includes a bottle of liquid, a piece of cleaning cloth and a brush for cleaning corners and sidings of the screen.


Features :


  • Professional cleaning kit for microscopes, cameras, iPhone, iPad, laptops, LCD screens, no water marks left, non-corruptive.

  • Safe for optical lens of microscopes and cameras.

  • No harm to the coating of the lenses and screens.

  • Strong absorbing dirty water, no flock dropping off from the wiper

  • Cleaning brush provides help to cleaning the areas that are hard to be reached.


Specifications :


  • Brush length: 5-1/2" (13.5cm)

  • Liquid cleaning: 100mL

  • Cleaning cloth: 5-7/8" x 6-3/4" (15 x 17cm)

  • Material: rubber, plastic, nylon


Packing List :


  • One Cleaning cloth

  • OneLiquid cleaning

  • OneBrush

  • Dimensions: 8.7" x 5.6" x 1.0"

  • Shipping weight: 4-ounces

  • Professional cleaning kit for microscopes, cameras, iPhone, iPad, laptops, LCD screens, ...
  • Safe for optical lenses of microscopes and cameras.
  • Non-aerosol cleaner removes fingerprints, dirt, dust, stains etc.
  • Strong absorb dirty water, no flock dropping off from the wiper
  • A ceaning brush and a piece of cleaning cloth are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.